Learn More
Eppendorf™ Centrifuge 5804/5804 R

The high-speed Eppendorf Centrifuge 5804/5804 R is a medium capacity centrifuge, ideal for molecular applications in tubes up to 250 mL. It also offers supreme versatility with the capability of taking swing-bucket and fixed-angle rotors, as well as deepwell plates.
Brand: Eppendorf™ 5804000520
7022.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description

Specifications
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
20,913 x g | |
No | |
Rotor S-4-72 incl. adapters for 15/50 mL conical tubes | |
<62 dB(A) | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids and aerosol-tight caps, Rotor lifecycle counter, automatic imbalance recognition | |
1 to 99 min., with continuous run function, short-spin | |
Yes | |
18.4 in. | |
13.3 in. | |
230 V, 50/60 Hz (EU) | |
900 W |
Keypad | |
14,000 rpm | |
Large, brightly lit LCD | |
Centrifuge 5804 | |
Yes | |
EN ISO 12100, EN 61010-1, EN 61010-2-020, EN 61326-1, EN 55011, CFR 47 FCC part 15 class A, EN 378-1, EN 50581 (refer to manual for more details) | |
Benchtop Centrifuges | |
47 x 55 x 34 cm | |
46.6 cm | |
33.7 cm | |
230 V | |
50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.