missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5702/5702 R/5702 RH
BIOPHARMAGREENER_CHOICE

Product Code. 17332831 Shop All Eppendorf Products
Click to view available options
Includes:
Rotor A-4-38 incl. adapters for 13/16 mm blood collection tubes, 2 sets of 2 adapters
Rotor A-4-38 incl. adapters for 15/50 mL conical tubes, 2 sets of 2 adapters
Rotor A-4-38 incl. adapters for round-bottom tubes 4 - 10 mL and adapters for round-bottom tubes 2.6 - 7 mL, 2 sets of 2 adapters
Without rotor
Electrical Requirements:
230 V, 50/60 Hz (EU)
Model:
Centrifuge 5702
Centrifuge 5702 (EU-IVD)
Centrifuge 5702 R
Centrifuge 5702 R (EU-IVD)
Centrifuge 5702 RH
Centrifuge 5702 RH (EU-IVD)
Unit Size:
1 set
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 17332831

Brand: Eppendorf™ 5702000515

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The range of Eppendorf 5702 general purpose, low-speed centrifuges has been designed specifically to meet the needs of mid-throughput clinical research and cell culture laboratories. These centrifuges are very compact, so that they fit easily on the lab bench, as well as extremely quiet.

  • Max. speed: 3,000 × g (4,400 rpm)
  • Very compact footprint to fit on every lab bench
  • Very quiet operation to benefit your environment
  • Low access height for simple loading and unloading of samples
  • SOFT brake function for slow acceleration and braking. Optimized for cell separation by gradient centrifugation
  • 'At set RPM' function starts the timer when the selected rotational speed is reached for reproducible centrifugation runs
  • Key lock to prevent unintentional adjustments
  • Stainless steel rotor chamber is rust-free and easy to clean
  • Electronic imbalance detection for maximum safety
  • TRUSTED_SUSTAINABILITY

    Specifica

    Includes Rotor A-4-38 incl. adapters for round-bottom tubes 4 - 10 mL and adapters for round-bottom tubes 2.6 - 7 mL, 2 sets of 2 adapters
    Type Benchtop Centrifuges
    Max. RCF 3,000 x g
    Max. Speed 4,400 rpm
    Refrigerated No
    Noise Level <52 dB(A)
    Electrical Requirements 230 V, 50/60 Hz (EU)
    Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
    Display LCD
    Timer 0 to 99 min., with continuous run function
    Controller Type Rotary Knob
    Model Centrifuge 5702
    Frequency 50/60 Hz
    Voltage 230 V
    Vedi altri risultati Mostra meno risultati

    The Centrifuge 5702/5702 R/5702 RH is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.

    Correzione del contenuto del prodotto

    Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

    Titolo del prodotto

    Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

    Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato