missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Centrifuge 5427 R
GREENER_CHOICE

Centrifuge 5427 R contains a natural refrigerant (R290) to protect your samples and the environment. It features 9 different rotor options including an aerosol-tight 48-place rotor for high-throughput applications.

Brand:  Eppendorf 5429000310

5150.42 EUR valid until 2024-12-06
Use promo code "21633" to get your promotional price.


 View more versions of this product

Product Code. 17854744

  • 6715.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Rotor capacity of 48 x 1.5/2.0 mL and 12 x 5.0 mL
  • QuickLock rotor for easy lid locking
  • Max. speed of 25,001 x g (16,220 rpm)
  • High-capacity 48-place rotor increases productivity and saves time
  • Soft-touch one-finger closure for ergonomic operation
  • Temperature range from -11 °C to 40 °C
  • FastTemp function for quick pre-cooling (11 minutes from ∼23°C to 4°C)
  • ECO shut-off programmable after 1, 2, 4 or 8 hours of non-use for energy savings and compressor life
  • Built-in condensation drain eliminates water accumulation
  • Automatic rotor recognition and imbalance detection for safety
TRUSTED_SUSTAINABILITY
Specifications

Specifications

48 x 1.5/2.0 mL, 12 x 5.0 mL
25,001 x g
10 in.
< 55 dBA with rotor FA-45-48-11
12.6 in.
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
With Rotor FA-45-30-11
230V, 50/60Hz (EU)
495 W
230 V
16,220 rpm
Large, brightly lit LCD
25.4 cm
5 sec. to 9:59 hr.
31.9 cm
Microcentrifuge
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids
Centrifuge 5427 R, rotary knobs
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions