missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Centrifuge 5427 R
GREENER_CHOICE

Centrifuge 5427 R contains a natural refrigerant (R290) to protect your samples and the environment.

Brand:  Eppendorf 5429000210

6550.72 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 17844744

  • 6770.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Rotor capacity of 48 x 1.5/2.0 mL and 12 x 5.0 mL
  • QuickLock rotor for easy lid locking
  • Max. speed of 25,001 x g (16,220 rpm)
  • High-capacity 48-place rotor increases productivity and saves time
  • Soft-touch one-finger closure for ergonomic operation
  • Temperature range from -11 °C to 40 °C
  • FastTemp function for quick pre-cooling (11 minutes from ∼23°C to 4°C)
  • ECO shut-off programmable after 1, 2, 4 or 8 hours of non-use for energy savings and compressor life
  • Built-in condensation drain eliminates water accumulation
  • Automatic rotor recognition and imbalance detection for safety
TRUSTED_SUSTAINABILITY
Specifications

Specifications

48 x 1.5/2.0 mL, 12 x 5.0 mL
25,001 x g
10 in.
< 55 dBA with rotor FA-45-48-11
12.6 in.
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
With Rotor FA-45-48-11
230V, 50/60Hz (EU)
495 W
230 V
16,220 rpm
Large, brightly lit LCD
25.4 cm
5 sec. to 9:59 hr.
31.9 cm
Microcentrifuge
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids
Centrifuge 5427 R, rotary knobs
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf Centrifuge 5427 R > Includes: with Rotor FA-45-48-11, Electrical Requirements: 230V/50–60Hz (EU)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.