missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf Centrifuge 5427 R
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Centrifuge 5427 R contains a natural refrigerant (R290) to protect your samples and the environment. It features 9 different rotor options including an aerosol-tight 48-place rotor for high-throughput applications.
Brand: Eppendorf 5429000010
5414.50 EUR valid until 2024-12-31
Use promo code "23746" to get your promotional price.
Description
- Rotor capacity of 48 x 1.5/2.0 mL and 12 x 5.0 mL
- QuickLock rotor for easy lid locking
- Max. speed of 25,001 x g (16,220 rpm)
- High-capacity 48-place rotor increases productivity and saves time
- Soft-touch one-finger closure for ergonomic operation
- Temperature range from -11 °C to 40 °C
- FastTemp function for quick pre-cooling (11 minutes from ∼23°C to 4°C)
- ECO shut-off programmable after 1, 2, 4 or 8 hours of non-use for energy savings and compressor life
- Built-in condensation drain eliminates water accumulation
- Automatic rotor recognition and imbalance detection for safety
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
48 x 1.5/2.0 mL, 12 x 5.0 mL | |
25,001 x g | |
10 in. | |
< 55 dBA with rotor FA-45-48-11 | |
12.6 in. | |
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
Without rotor | |
230V, 50/60Hz (EU) | |
495 W | |
230 V |
16,220 rpm | |
Large, brightly lit LCD | |
25.4 cm | |
5 sec. to 9:59 hr. | |
31.9 cm | |
Microcentrifuge | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids | |
Centrifuge 5427 R, rotary knobs | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction