missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5425/5425 R
BIOPHARMAGREENER_CHOICE

Product Code. 16875110 Shop All Eppendorf Products
Click to view available options
Electrical Requirements:
230V/50–60Hz (EU)
230V/50–60Hz (GB)
Model:
Centrifuge 5425
Centrifuge 5425 (EU-IVD)
Centrifuge 5425 R
Centrifuge 5425 R (EU-IVD)
Refrigerated:
No
Yes
Rotor Included:
FA-24x2
No
Yes
Unit Size:
1 set
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 16875110

Brand: Eppendorf™ 5406000712

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Eppendorf’s newest 24-place microcentrifuges, Centrifuge 5425 and 5425 R, feature ergonomic operation and a large selection of rotors with a maximum speed of up to 21,300 x g, making them perfectly suited for all modern molecular biological applications in Eppendorf and PCR tubes from 0.2 to 5 mL.

For processing temperature-sensitive samples, the refrigerated Centrifuge 5425 R provides precise temperature control with its advanced cooling system.

  • Aerosol-tight Eppendorf QuickLock™ lids for simple and safe handling
  • Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key)
  • Extended rotor program (e.g. 5.0 mL rotor, swing-bucket rotor for PCR strips)
  • OptiBowl™ design for quiet operation, even without a rotor lid
  • Soft-touch one-finger lid closure for ergonomic operation
  • Max. rotor capacity: 10 × 5.0 mL vessels
  • Max. speed: 21,300 × g (15,060 rpm)

TRUSTED_SUSTAINABILITY

Specifications

Max. Speed 15,060 rpm
Max. RCF 21,300 x g
Display Large, Bright LCD
Height (English) Exterior 10.24 in.
Noise Level <54 dB(A)
Timer 10 sec. to 9 hr. 59 min., with continuous run function
Width (English) Exterior 11.42 in.
Width (Metric) Exterior 29 cm
Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
Type Microcentrifuge, EU-Plug
Description Centrifuge 5425R, Refrigerated, EU-plug, Rotary Knobs, w/o rotor
Electrical Requirements 230V/50–60Hz (EU)
Controller Type Rotary Knob
Model Centrifuge 5425 R
Rotor Included No
Refrigerated Yes
Frequency 50/60 Hz
Voltage 230 V
Show More Show Less

The Centrifuge 5425 is designed for separating liquid substance mixtures with different densities, in particular, for processing and analyzing samples from the human body in in-vitro diagnostic applications to ensure that the in-vitro diagnostic device can be used according to its intended purpose. This centrifuge including components is an in-vitro diagnostic device according to Directive 98/79/EC of the European Parliament and the Council dated October 27, 1998. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.