Learn More
Eppendorf Centrifuge 5425/5425 R

Centrifuge 5425 and 5425 R, feature ergonomic operation and six rotors with a maximum speed of up to 21,300 x g, covering all molecular biological applications in tubes from 0.2 – 5 mL. For temperature-sensitive samples, the refrigerated Centrifuge 5425 R provides precise temperature control.
Brand: Eppendorf 5405000418
View more versions of this product
Description
- Aerosol-tight Eppendorf QuickLock™ lids for simple and safe handling
- Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key)
- Extended rotor program (e.g. 5.0 mL rotor, swing-bucket rotor for PCR strips)
- OptiBowl™ design for quiet operation, even without a rotor lid
- Soft-touch one-finger lid closure for ergonomic operation
- Max. rotor capacity: 10 x 5.0 mL vessels
- Max. speed: 21.300 x g (15,060 rpm)

Specifications
24 x 1.5/2.2 mL | |
21,300 x g | |
9.5 in. | |
Average of 45 dB(A) in the first 12 minutes and < 51 dB(A) thereafter with Rotor FA-24x2 | |
9.5 in. | |
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD | |
Rotor FA-24x2 with QuickLock™ | |
230 V, 50/60 Hz (EU) | |
Centrifuge 5425, IVD | |
No | |
230 V |
15,060 rpm | |
LCD | |
24 cm | |
10 sec. to 9:59 hr., with continuous run function | |
24 cm | |
Microcentrifuge | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition | |
Rotary Knobs | |
280 W | |
EN ISO 13485, EN ISO 14971, EN 61010-2-101, EN 61326-2-6, EN 62366-1, EN ISO 18113-1, EN ISO 18113-3, EN ISO 15223-1, EN 61010-1, EN 61010-2-020, IEC 61010-1, IEC 61010-2-020, EN 55011, EN 61326-1, EN 61326-2-6, EN IEC 63000, IEC 61010-2-101, UL 61010-1, UL 61010-2-020, CAN/CSA-C22.2 No. 61010-1, CAN/CSA-C22.2 No. 61010-2-020, 47 CFR FCC Part 15 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.