missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5420
GREENER_CHOICE

The Eppendorf Centrifuge 5420 offers 24-place capacity in a small footprint and supports nucleic acid purification and gel-extraction applications.

Brand:  Eppendorf™ 5420000016

2370.25 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 16458520

  • 2555.18€ / 1 set

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Standard rotor for up to 24 x 1.5 and 2.0 mL tubes
  • Rotor option for up to 32 x 0.2 mL PCR tubes or 4 x 8-place PCR strips
  • Adapters for 0.2, 0.4 and 0.5 mL tubes as well as 0.6 mL BD Microtainer™
  • Soft-touch one-finger lid closure for ergonomic lid locking
  • Automatic lid opening at the end of the run to prevent sample warming and to allow easy access to samples
  • High quality anodized aluminum rotors and rotor lids
  • One push short-spin key for quick centrifugation - no need to hold key all the while
  • Easy to clean keypad control panel
  • Particularly small footprint to save precious space on the lab bench: 24 × 35 × 22 cm / 9.4 × 13.8 × 8.7 in (W × D × H)
  • Max. speed: 21,300 × g (15,060 rpm)
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    15,060 rpm
    Large, brightly lit LCD
    22 cm
    10 sec. to 9:59 hrs., with continuous run function
    24 cm
    Microcentrifuge (IVD Products)
    Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids
    230 V, 50/60 Hz (EU)
    13.8 in.
    Centrifuge 5420 (EU-IVD), keypad
    No
    50/60 Hz
    21,300 x g
    8.7 in.
    <56 dB(A)
    9.4 in.
    UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
    With aerosol-tight Rotor FA-24x2
    Yes
    Keypad
    35 cm
    290 W
    EN ISO 14971, EN 61010-2-101, EN 61326-2-6, EN 62366, EN ISO 18113-1, EN ISO 18113-3, EN ISO 15223-1, EN 61010-1, EN 61010-2-020, IEC 61010-1, IEC 61010-2-020, EN 55011, EN 61326-1
    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Promotions

    Promotions

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.