missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5420
GREENER_CHOICE

The Eppendorf Centrifuge 5420 offers 24-place capacity in a small footprint and supports nucleic acid purification and gel-extraction applications.

Brand:  Eppendorf™ 5420000318

 View more versions of this product

Product Code. 16408530

  • 1920.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Standard rotor for up to 24 x 1.5 and 2.0 mL tubes
  • Rotor option for up to 32 x 0.2 mL PCR tubes or 4 x 8-place PCR strips
  • Adapters for 0.2, 0.4 and 0.5 mL tubes as well as 0.6 mL BD Microtainer™
  • Soft-touch one-finger lid closure for ergonomic lid locking
  • Automatic lid opening at the end of the run to prevent sample warming and to allow easy access to samples
  • High quality anodized aluminum rotors and rotor lids
  • One push short-spin key for quick centrifugation - no need to hold key all the while
  • Easy to clean keypad control panel
  • Particularly small footprint to save precious space on the lab bench: 24 × 35 × 22 cm / 9.4 × 13.8 × 8.7 in (W × D × H)
  • Max. speed: 21,300 × g (15,060 rpm)
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    15,060 rpm
    Large, brightly lit LCD
    22 cm
    10 sec. to 9:59 hrs., with continuous run function
    24 cm
    Microcentrifuge
    Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids
    230 V, 50/60 Hz (EU)
    13.8 in.
    Centrifuge 5420, keypad
    No
    50/60 Hz
    21,300 x g
    8.7 in.
    <56 dB(A)
    9.4 in.
    UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
    Without rotor
    Yes
    Keypad
    35 cm
    290 W
    EN ISO 12100, EN 50581, EN 61010-1, EN 61010-2-020, IEC 61010-1, IEC 61010-2-020, EN 61326-1, EN 55011, EN 378-1, EN 378-2, EN 50581 (refer to manual for more details)
    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Promotions

    Promotions