missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CellXpert™ C170i, Non-Segmented Inner Door, Oxygen Control, Water and Humidity Monitoring Copper Package

Product Code. 16386345
Click to view available options
Plug Type:
EU
Door Style:
Left-Sided Handle
Right-Sided Handle
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 16386345

Brand: Eppendorf™ 6731001811

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

CellXpert™ C170i CO2 incubator provides reliable growth conditions for more reproducible results.

  • Oxygen control
  • Water and humidity monitoring packaging
  • Copper package (chamber, shelves and water tray)
  • Non-segmented inner door
  • 180° HTD (standard with C170i)
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 170 L
Chamber Material Stainless Steel
CO2 Sensor Technology IR Sensor
Oxygen Control Yes
Plug Type EU
Temperature Range (Metric) Ambient +4° to 50°C
Display VisioNize™ touch interface
Door Style Right-Sided Handle
O2 Sensor Technology ZrO2 (zirconium dioxide)
Ports 2
Dimensions (D x W x H) Interior 44.5 x 53.9 x 69.2 cm (17.5 x 21.2 x 27.2 in.)
Dimensions (L x W x H) 71.5 x 71.8 x 90.0 cm (28.3 x 28.1 x 35.4 in.)
Electrical Requirements 220 to 240 V, 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.