Learn More
Greiner Bio-One CELLSTAR Cell Culture Multiwell Microplates
For high-throughput screening in cell based test systems.
9.14€ - 564.00€
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bottom Shape | Flat |
Color | Clear |
Material | Polystyrene |
Sterility | Sterile |
Product Code | Brand | Culture Area | Well Count | Volume (Metric) Working | No. per Case | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Culture Area | Well Count | Volume (Metric) Working | No. per Case | Price | Quantity & Availability | ||
13437487
|
Greiner Bio-One
662165 |
1.9 sq. cm | 24 | 0.5 to 1.5 mL | 120 | N/A | |||
10602482
|
Greiner Bio-One
677180 |
1 sq. cm | 48 | 0.5 to 1 mL | 100 |
564.00€
Pack of 100 |
Estimated Shipment: 04-12-2024
Log in to see stock. |
||
10758121
|
Greiner Bio-One
665180 |
3.9 cm2 | 12 | 2 to 4 mL | 100 |
539.00€
Pack of 100 |
Estimated Shipment: 27-02-2025
Log in to see stock. |
||
Description
- Improved cell adhesion through physical surface (TC) treatment
- High transparency
- Low autofluorescence
- Condensation ring lids enable optimal gas exchange
- Single position lids prevent cross-contamination
Specifications
Not Autoclavable | |
Clear | |
Sterile | |
Yes | |
-20°C to +60°C |
Flat | |
Polystyrene | |
CellStar | |
Yes |
Safety and Handling
missing translation for 'shelfLife' : 4 Years