missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLMASTER Polyethylene Terephthalate (PET) Roller Bottles - Short Form
Click to view available options
Diameter (Metric):
116 mm
No. per Case:
1
30
Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic, non-cytotoxic
- Seamless blow-moulding technique, rules out leaking seams
- USP Class VI end product testing certified
- Safety screw cap guarantees tightly closed, co

Specifications
Specifications
Color | Transparent |
Dimensions (L x W x H) | 277 x 116 x 51mm |
Material | PET |
No. per Case | 30 |
No. per Pack | 30 |
Temperature Range (Metric) | Bottle: -60°C to +60°C Screw cap: -50°C to +100°C |
Cell Growth Area | 850cm2 |
Closure Color | Blue |
Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens, Contents non-cytotoxic. |
Autoclavable | Not Autoclavable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Greiner Bio-One CELLMASTER Polyethylene Terephthalate (PET) Roller Bottles - Short Form >
Spot an opportunity for improvement?Share a Content Correction