missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution Labels

Product Code. 11706835
Click to view available options
Message:
Condemnation
DANGER CETTE CONDAMNATION ET ETIQUETTE NE PEUVENT ETRO ENLEVEES QUE PAR: VOIR VERSO
DANGER DEFENSE D’ENCLENCHER TANT QUE L’ETIQUETTE EST APPLIQUEE
DANGER NE PAS METTRE EN ROUTE SANS L’AUTORISATION
DANGER NE PAS TOUCHER
DANGER THIS TAG AND LOCK TO BE REMOVED ONLY BY PERSON SHOWN ON BACK
DANGER TRAVAUX EN COURS PAR
Defense d’enclencher
Defense d’ouvrir la vanne
Defense de fermer la vanne
HORS SERVICE
Ne pas couper l’electricite
Ne pas fermer
Ne pas mettre en marche
Ne pas mettre en marche Cette etiquette ne peut etre enlevee que par:
Ne pas mettre en marche Equipe d’entretien Cette etiquette ne peut etre enlevee que par:
Ne pas mettre en marche, en cours d’entretien
Ne pas mettre en marche. Ne pas enlever cette condamnation
Ne pas ouvrir
Ne pas toucher
Ne pas utiliser
Obligation Gen.
SERVICE ENTRETIEN
Length (Metric):
50 mm
75 mm
110 mm
Width (Metric):
50 mm
75 mm
Unit Size:
1 pack
This item is not returnable. View return policy

Product Code. 11706835

Brand: Brady™ 225254

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 10 Pk.
Type Tag
Alternate Part Number TAG-HORS SERV ICE-50X110MM
Color Black on Yellow
Material Polyester
Message DANGER THIS TAG AND LOCK TO BE REMOVED ONLY BY PERSON SHOWN ON BACK
For Use With (Application) Lockout Tagout
Height (English) 4.33 in.
Height (Metric) 110 mm
Length (Metric) 50 mm
Length (English) 2 in.
Thickness 0.249 mm
Temperature Range (Metric) -40°C to +100°C
Temperature Range (English) -40°F to +212°F
Width (English) 1.97 in.
Width (Metric) 50 mm
Diameter (Metric) Hole 7 mm
Label Type Lockout Tagout Tags
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.