missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Carbon Filters for Protector™™ Workstations
Absorb harmful chemical fumes and vapors
540.00€
Specifications
Filter Type | Carbon |
---|---|
For Use With (Equipment) | Protector Work Station |
Height (English) | 1 in. |
Length (English) | 30 to 40 in. |
Depth (English) | 36 in. |
Product Code | Brand | Weight (English) | For Use With (Application) | Weight (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (English) | For Use With (Application) | Weight (Metric) | Price | Quantity & Availability | |||
11804401
|
Labconco™
3924201 |
14 lb. | Adsorb Formalin, Formaldehyde | 6.4 Kg |
540.00€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Compatible with Protector Work Stations with Built-In Blowers (2004 or newer).
Order Info
18W x 36D x 1 in.H (45.7 x 914 x 2.5cm).
Specifications
Carbon | |
1 in. | |
36 in. | |
2.5 cm | |
91.4 cm | |
45.7 cm |
Protector Work Station | |
30 to 40 in. | |
18 in. | |
30 to 40 x 18 x 1 in. (76.2 to 101.6 x 45.7 x 2.5 cm) | |
76.2 to 101.6 cm | |
Filter |