missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Unity Lab Services™ Calibration Certificate ISO Thermometer (Air) Two Points
ULS offers a full range of support services and programs for all instruments and supplies, regardless of manufacturer. Maximize your technology investments by anticipating and avoiding problems before they occur.
Brand: Unity Lab Services™ UMV-P932X
This item is not returnable.
View return policy
Description
- Calibration by comparison with a reference thermometer in a thermal enclosure
- Type of device: temperature measuring thermometric chain
- Range: -35°C to 150°C
- Our best uncertainties: +/- 0.3°C (k = 2)
- Performed using a reference calibrated by a COFRAC accredited laboratory
- Certificate in accordance with FD X 07-012
- Average time: three weeks from receipt of material and order
Specifications
Thermometers and Temperature Recorders | |
ISO | |
Calibration Certificate |