Learn More
Unity Lab Services™ Calibration Certificate Cofrac Two-Point Temperature
ULS offers a full range of support services and programs for all instruments and supplies, regardless of manufacturer. Maximize your technology investments by anticipating and avoiding problems before they occur.
Brand: Unity Lab Services™ UMV-P930P
Additional Details : Weight : 0.80000kg
Description
- Calibration in comparison with a reference thermometer in baths
- Type of device: temperature measuring thermometric chain
- Range: -80°C to 200°C
- Our best uncertainties for a thermometer with a resolution of 0.01°C (k = 2): +/- 0.02°C to 0°C; +/- 0.05°C from -80°C to 90°C; +/- 0.08°C from 90°C to 200°C
- Our best uncertainties for a thermometer with a resolution of 0.1°C (k = 2): +/- 0.1°C to 0°C; +/- 0.2°C from -80°C to 200°C
- COFRAC Accreditation Number 2-5984
- Calibration, scope available on www.cofrac.fr
- Average time: 1 week
Specifications
Thermometers and Temperature Recorders | |
Cofrac | |
Calibration Certificate |