missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Unity Lab Services™ Calibration Certificate Cofrac Temperature Three Fixed Points, -20°C, 0°C, 120°C
Click to view available options
Product Type:
Calibration Certificate
Unit Size:
Each
Description
- Calibration by comparison with a reference thermometer in baths
- Type of device: temperature measuring thermometric chain or expansion thermometer, at fixed values of -20°C, 0°C, 120°C
- Our best uncertainties for a thermometer with a resolution of 0.01°C (k = 2) +/- 0.02°C at 0°C; +/- 0.05°C to -20°C;+/- 0.08°C to 120°C
- Our best uncertainties for a thermometer with a resolution of 0.1°C (k = 2) +/- 0.1°C to 0°C; +/- 0.2°C to -20°C and 120°C
- COFRAC Accreditation Number 2-5984
- Calibration, scope available on www.cofrac.fr
- Average time: 1 week
Specifications
Specifications
| For Use With (Equipment) | Thermometers and Temperature Recorders |
| Certifications/Compliance | Cofrac |
| Product Type | Calibration Certificate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction