missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cadmium Standard Solution, WTW™
missing translation for 'orderingAttributeHoverText'
Quantity:
500 mL
Descrizione
For few parameters such as nitrite, which are subject to a quick conversion, freshly prepared control standards of stock solutions versus the multi-parameter standard checks are mandatory. Stock solutions are also more cost-effective than the already confectioned CombiChecks™. With stock solutions, the correct dilution must be self-calculated and conducted. The use of standards is supported via AQA functions in the photoLab™ photometers.
- Free chlorine
- Bound chlorine
- Formaldehyde
- Hydrazine
- Hydrogen peroxide
- Hydrogen sulfide
- Phenol
- Silicon
- Sulfide
- Sulfite
- Anionic surfactants
Specifica
Specifica
Concentration | 1000mg/L |
Quantity | 500 mL |
Color | Colorless |
Traceability to NIST | Yes |
Solution Contains | Cadmium |
pH | 0.5 |
Boiling Point | 100°C |
Solubility | Soluble in water |
Physical Form | Liquid |
Sicurezza e movimentazione
Identificativo prodotto
- STANDARD SOLUTION CADMIUM 1000MG/L
- Danger
- Carcinogenicity Category 1B
- Serious eye damage/eye irritation Category 2
- Substances and mixtures corrosive to metals Category 1
- Germ cell mutagenicity Category 1B
- Skin corrosion/irritation Category 2
- Specific target organ toxicity after repeated exposure Category 2
- H290-May be corrosive to metals.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H340-May cause genetic defects.
- H350-May cause cancer.
- H373-May cause damage to organs.
- P202-Do not handle until all safety precautions have been read and understood.
- P234-Keep only in original container.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- MIXTURE LIST-Contains : nitric acid, calciumnitrate
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'