missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ C Model Roller Culture Apparatus

Used for adherent cell cultivation. Wheaton Science Products™ C Model Roller Culture Apparatus is for laboratory, pilot plant and production laboratory cell culture installations.

Brand:  Wheaton™ WRTPF8110-C

Product Code. 13473866

  • 31050.00€ / Each
Estimated Shipment: 03-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • UL, CSA and CE standards certified
  • Used for adherent cell cultures
  • For laboratory, pilot plant and production laboratory cell culture installations
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.25 to 8.1 rpm
100/240 V
35 W
50/60 Hz
For Adherent Cell Culture
1 Ea.
100/240 V, 50/60 Hz, 35 W
10°C to 40°C
CE, CSA, UL
C Model
80% up to 31°C
15.2 in.