missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ C Model Roller Culture Apparatus

For use in laboratory, pilot plant and production laboratory cell culture installations. Wheaton™ C Model Roller Culture Apparatus provides several configuration options.

Brand:  Wheaton™ WRTPF5110-C

19617.50 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


Product Code. 13433866

  • 22290.00€ / Each
Estimated Shipment: 16-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Choice of configuration
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.25 to 8.1 rpm
100/240 V
35 W
50/60 Hz
190 cm
For Adherent Cell Culture
1 Ea.
100/240 V, 50/60 Hz, 35 W
10°C to 40°C
CE, CSA, UL
63 cm
C Model
80% up to 31°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers