missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Piercan™ Butyl BHP Glove Box Gauntlets, 4/10
Click to view available options
Size:
7.5
8.5
9.5
Description
- Made from High Performace Butyl (BHP) isobutylene polyisoprene rubber
- Conductive gloves that do not attract powder and dust
- ESD electrostatic dissipative
- Good resistance to chemicals and to ozone and UV
- Excellent impermeability to gas and liquids
- Offers excellent flexibility and dexterity
Specifications
Color | Black |
Material | Butyl |
Product Type | Glove Box Gauntlet |
Size | 7.5 |
Temperature (Metric) Max | 110°C |
Thickness (Metric) | 4/10 mm |
For Use With (Application) | Microelectronics, wet chemistry, life sciences, nuclear industries |
For Use With (Equipment) | Glove boxes |
Port Size (English) | 6 in. |
Port Size (Metric) | 156 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'