missing translation for 'onlineSavingsMsg'
Learn More

Brema™ CB Series Water-Cooling Ice Makers

The Brema™ CB Series of ice makers produces compact and crystalline truncated cone shaped ice cubes with slightly crushed sides, making them suitable for all types of glasses.

Brand:  Brema™ GB902WX

 View more versions of this product

Product Code. 12150162

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Purest water forms ice by being sprayed onto a horizontal evaporator while the mineral rich water returns to the internal tank and is subsequently removed at the end of the production cycle
  • Pure and crystalline cubes as a result
  • Tropical class +43°C
  • AISI 304 stainless steel Scotch brite finishing
  • Electromechanical operation
  • Excellent for the hotel, restaurant and bar industries
Specifications

Specifications

5 to 25°C
Water
69cm
Water-cooled condenser with anti-dust filter
Steel body, Stainless Steel feet
1 to 5bar
230V
66cm
50Hz, 230V, 550w
36Months
CE-ISO9001 regulations: 2000-CSV-IMQ-GS
20 kg
Grain Ice Maker
50Hz
50cm
550w
6.3L/kg
90kg/24 hr.
59kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.