missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aalborg™ Brass P-Meter with Optical Sensor Tube
Designed for low flowrates, the model P flowmeter is a precision instrument embodying the inherent simplicity of the classical variable area meter. Aalborg™ Brass P-Meter with Optical Sensor Tube is suitable for metering carrier gases in chromatography.
99.00€ - 111.00€
Specifications
For Use With (Equipment) | Flowmeter |
---|---|
Type | Support Frame |
Includes | Brass plug |
Width (Metric) | 3.17 mm |
Warranty | 15Months |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11842380
|
Aalborg™
P11B2-BA0 |
150 mm |
111.00€
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
11822380
|
Aalborg™
P16B2-BA0 |
65 mm |
99.00€
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
Description
- Rib-guided or fluted metering tubes facilitate stable and accurate readings
- Magnifier lens in front shield to enhance reading resolution
- Interchangeability of flowtubes and floats
- Ease of installation and exchange of flow tubes
- Glass flow tubes are prevented from turning during the tightening phase of the assembly procedure
- Chemical compatibility
- Simple means of panel mounting
- Frame for P-meter with plug
Specifications
Flowmeter | |
Brass plug | |
15Months |
Support Frame | |
3.17 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title