missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Rotary Vane Vacuum Pump: RZ6
Designed from the ground-up for use in laboratory applications
Brand: VACUUBRAND™ 20698130
This item is not returnable.
View return policy
Description
Designed for use where diaphragm pumps cannot provide sufficient vacuum depth. RZ6 has a free air capacity of 113L/min. and a KF16 small flange inlet, with supplied 10mm (3/8 in.) polypropylene hose barb.
- Dual -stage design for an ultimate vacuum of 1.5x10-3 Torr
- Quiet, small and energy efficient
- Rugged and low maintenance
For freeze dryers, benchtop centrifugal concentrators or other low-temperature evaporations of high boiling point solvents, molecular distillations, schlenk lines. As with all rotary vane pumps, a foreline cold trap is required for use in these applications.
Specifications
0.4 hp | |
GKF 1000i cold trap, Oil mist filter, valve, T-connection, gas ballast | |
UL | |
RZ6 | |
CEE | |
36.1 lb. | |
104°F | |
12°C | |
Freeze dryers, benchtop centrifugal concentrators or other low-temperature evaporations of high boiling point solvents, molecular distillations | |
8.1 in. | |
14.5 in. | |
5.5 in. | |
1.1 bar |
2.4/2.5 A | |
1500 to 1800 | |
230 V 50/60 Hz | |
50 dB (A) | |
-10°C to +60°C | |
16.4 kg | |
40°C | |
3.4 to 4 CFM | |
50/60 Hz | |
20.7 cm | |
37 cm | |
IP 40 | |
230 V |