missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ PC3001 VARIO™ Pro Pumping System
Self-regulating vacuum control for complex evaporations. VACUUBRAND™ PC3001 VARIO™ Pro Pumping System Automatically finds and follows boiling curves and adjusts its own operation for fast, bump-free evaporation without intervention.
Brand: VACUUBRAND™ 20696700
5351.02 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Includes: Model MD1C pump and solvent recovery system
Description
- Saves time; requires no programming and minimal monitoring.
- Completes evaporation or concentration up to 30% faster than with conventional electronic control.
- Captures nearly all vapors at the pump.
- Includes a computer link for process validation.
- Very low energy consumption.
- One-touch start
- Very small footprint
- Integral Model MD1C oil-free diaphragm pump with corrosion-resistant PTFE flowpath
- Gas ballast continually purges system of condensates
- Quiet operation
- Low maintenance
- Standard models have outlet condenser; TE models replace condenser with outlet dry ice trap
- CVC3000 extension kit allows remote mounting of controller from the PC3001 VARIO pro (all models)
Specifications
1.5 torr (without Gas Ballast), 3 torr (with Gas Ballast) | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CAN/CSA C22.2 61010-1-12, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV, UL 61010A 61010-1:2012 | |
42 dB(A) | |
104°F | |
50/60 Hz | |
299.72 mm | |
Diaphragm Pump | |
4 | |
50°F | |
Oil-Free | |
16 psi |
0.21 hp | |
0 to 3000 rpm | |
230 V | |
CEE | |
1.2 CFM | |
398.78 mm | |
304.8 mm | |
IP20 | |
Chemical-Resistant | |
Rotary Evaporation | |
3 | |
100 to 120/200 to 230 V |