missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ PC201 NT Dry Chemistry Vacuum System

VACUUBRAND PC 201 NT vacuum system. 230V, Continental Europe (CEE) plug

Brand:  VACUUBRAND™ 20737000

Product Code. 10638544

  • 6015.00€ / Each
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

  • 1.5 torr ultimate vacuum
  • powerful 52 lliter per minute free air capacity
  • Integrated solvent recovery
  • Suitable for most benchtop-sized evaporative applications
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast)
0.34 hp
Manual
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV
PTFE (Pump Head)
45 dB(A)
-10°C to +60°C
17.5 kg
40°C
2/2.2 CFM
15.82 in.
12.8 in.
9.56 in.
Diaphragm Pump
4
50°F
Oil-Free
16 psi
Manometer
3 A
150 to 1800 rpm
230 V 50/60 Hz
PC-201 NT
CEE
38.5 lb.
104°F
10°C
50/60 Hz
401.32 mm
325.12 mm
243.84 mm
IP40
Chemical-Resistant
Vacuum Drying Ovens
3
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions