missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ PC101 NT Dry Chemistry Vacuum System
VACUUBRAND PC 101 NT vacuum system. 230V, Continental Europe (CEE) plug
Brand: VACUUBRAND™ 20733000
3083.91 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- 7 torr ultimate vacuum
- 38 lliter per minute free air capacity
- Integrated solvent recovery Suitable for most benchtop-sized evaporative applications
Specifications
5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast) | |
0.24 hp | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV | |
Fluoroplastic (Case), PTFE (Pump Head) | |
45 dB(A) | |
-10°C to +60°C | |
14.5 kg | |
40°C | |
1.2/1.4 CFM | |
15.82 in. | |
12.8 in. | |
9.56 in. | |
Diaphragm Pump | |
2 | |
50°F | |
Oil-Free | |
16 psi |
Manometer | |
1.8 A | |
150 to 1800 rpm | |
230 V 50/60 Hz | |
PC-101 NT | |
CEE | |
31.9 lb. | |
104°F | |
10°C | |
50/60 Hz | |
401.32 mm | |
32.6 cm | |
243.84 mm | |
IP40 | |
Chemical-Resistant | |
Evaporation & Pumping of Gases & Vapours in Chemical | |
2 | |
230 V |