missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ MD4C NT+AK SYNCHRO+EK Dry Chemistry Vacuum System
Provides simultaneous operation of two processes with only one pump.
Brand: VACUUBRAND™ 20736800
This item is not returnable.
View return policy
Description
- Sufficient pumping speed also for parallel operation of two challenging applications
- Separator at the inlet (AK), made of glass with a protective coating, retains particles and liquid droplets
- Compact waste water vapor condensor
- Condenser enables solvent recovery, efficient recycling, active protection of environment
Specifications
1.1 torr (without Gas Ballast), 2.3 torr (with Gas Ballast) | |
3 A | |
150 to 1800 rpm | |
230 V 50/60 Hz | |
MD 4C NT +AK SYNCHRO+EK | |
CEE | |
38.8 lb. | |
104°F | |
10°C | |
50/60 Hz | |
401.32 mm | |
325.12 mm | |
248.92 mm | |
IP40 | |
Chemical-Resistant | |
Vacuum Drying Ovens | |
3 | |
230 V |
0.34 hp | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV | |
ETFE Carbon Fiber head cover, FFKM valve, PTFE diaphragm, ECTFE Carbon Fiber valve head, PTFE tubing, PBT or Polypropylene inlet pumping unit, PET outlet pumping unit | |
45 dB(A) | |
-10°C to +60°C | |
17.6 kg | |
40°C | |
2/2.2 CFM | |
15.82 in. | |
12.8 in. | |
9.76 in. | |
Diaphragm Pump | |
4 | |
50°F | |
Oil-Free | |
16 psi |