missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Transferpette™ Single Channel Electronic Pipets

Combines comfortable design, balanced weight distribution, intuitive software and user-friendly documentation for your pipetting needs.

Brand:  BRAND™ 705299

307.35 EUR valid until 2024-12-31
Use promo code "21745" to get your promotional price.


 View more versions of this product

Product Code. 10475802

  • 549.00€ / Each
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Functional, ergonomic housing design
  • Individually adjustable finger rest
  • Intuitive menu structure and comprehensively illustrated user manual
  • Significantly reduced tip attachment and ejection forces using universal tip
  • Corrosion-resistant piston and ejector
  • Five convenient programs: pipetting, reverse pipetting, mixing, GEL-Electrophoresis, dispensing
  • Ready for use: 4000 pipetting cycles with each battery charge, battery refresh function even during recharging
  • Each pipette has a DE-M marking and is supplied with performance certificate
  • Supplied with battery and silicone oil
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.1 μL (1.0%)
DIN EN ISO 8655-2
None
Transferpette™
Singel Channel Microliter Pipette
LCD
Europe AC Adapter
Rechargeable NiMH
Autoclavable (121°C)
1
Yes
0.5 to 10 μL
Ergonomic
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.