missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyPrinter i7100 with Peel Function
The BradyPrinter i7100 industrial thermal transfer benchtop printer is ideal for reliable high volume and accurate printing on sleeves, tags, labels, tapes, cable markers and more.
Brand: Brady™ 322876
Description
- Print on the widest range of materials with confidence, including difficult to print materials
- Peel configuration automatically peels labels from the liner
- Prints ultra-sharp on labels as small as 4 mm with high accuracy
- Designed to print thousands of labels per day, everyday
- Easy-to-use touch screen interface to adjust printer settings quickly and easily
- Ships with a licence for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.
Specifications
Printer Kit | |
Color LCD | |
Direct Thermal, Thermal Transfer | |
9.9 in. | |
251.46 mm | |
289.56 mm | |
Monocolour | |
Brady Workstation Suite, Peel Function | |
256 MB RAM, 50 MB IFFS Flash, SD card up to 512 GB | |
150.00 mm/sec. | |
Brady Workstation, Windows | |
Windows™ 7, Windows™ 8, Windows™ 10, Windows™ Server 2012, Windows™ Server 2012 R2, Windows™ Server 2016 | |
10 kg | |
2 years | |
100/240 V | |
i7100-300P-EU-BWS |
Blue, Gray | |
Plastic | |
18.1 in. | |
459.74 mm | |
11.4 in. | |
459.74 x 251.46 x 289.56 mm | |
50.80 x 91.44 mm | |
English, Spanish, German, French, Dutch | |
i7100-300P-EU-BWS | |
300 dpi | |
Ethernet, I/O connection, Bluetooth (optional), Wi-Fi (optional), Serial, USB | |
22.05 lb. | |
CE, FCC class A, FCC class CB, CCC, UL | |
AC Adaptor | |
None | |
EU |