missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyPrinter i7100 with Peel Function and Vial Label Applicator with BWS Suite

Product Code. p-7214272
Click to view available options
Resolution:
300 dpi
600 dpi
Unit Size:
1 set
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 17197021

Brand: Brady™ 307658

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Industrial thermal transfer benchtop printer is ideal for customers requiring reliable high volume printing.

  • The BradyPrinter i7100 industrial thermal transfer benchtop printer is ideal for customers requiring reliable high volume printing.
  • Automate vial tube identification with the Vial Label Applicator that prints and applies labels on vial tubes in less than 2 seconds.
  • The printer comes with the Brady Workstation Software suite enabling you to immediately start designing professional labels.
  • This suite combines frequently used software apps to create laboratory identification labels.

Specifications

Product Type Printer
Display Type Color Touchscreen
For Use With (Equipment) THT Series Printers
Print Technology Thermal Transfer
Width (English) 9.92 in.
Width (Metric) 252 mm
Height (English) 11.34 in.
Height (Metric) 288 mm
Depth (English) 20.47 in.
Depth (Metric) 520.00 mm
Dimensions (L x W x H) 520.00 x 252.00 x 288.00 mm
Color Capability Monocolour
Includes Vial label applicator; power cord; 2 empty ribbon cores; USB cable; CD with driver, user manual, the configuration/settings manual; printed user manual; Brady Workstation Software suites.
Languages Arabic, Bulgarian, Croatian, Czech, Danish, Dutch, English, Finnish, French, German, Greek, Hungarian, Italian, Lithuanian, Macedonian, Norwegian, Persian, Polish, Portuguese, Romanian, Russian, Serbian, Slovenian, Spanish, Swedish, Turkish
Memory 256 MB RAM, 50 MB IFFS Flash, SD card up to 512 GB
Print Speed 150.00 mm/sec.
Resolution 300 dpi
Software Type Brady Workstation, Windows based driver for 3rd party software use
Connector Types Ethernet;I/O connection;Bluetooth (optional);Wi-Fi (optional);Serial;USB
Operating System Windows 7;Windows 8;Windows 10;Windows Server 2012;Windows Server 2012 R2;Windows Server 2016
Weight (English) 26.46 lb.
Weight (Metric) 12 kg
Certifications/Compliance CE;FCC class A;FCC class CB;CCC;UL
For Use With (Application) Labeling
Quantity 1 Ea.
Warranty 2 Years
Power Supply Details AC Adaptor
Voltage 110 V
Alternate Part Number I7100300P-EUBWSVLA
Plug Type EU
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.