missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyPrinter i7100 - EU with Brady Workstation LAB Suite

Industrial thermal transfer benchtop printer is ideal for customers requiring reliable high volume printing on lots of different materials within the Aerospace, Defence and Mass Transit, Electronics, Automotive, Logistics, Electrical, Voice-Datacom and LAB markets.

2140.00€ - 2570.00€

Specifications

Display Type Color Touchscreen
Print Technology Thermal Transfer
Width (Metric) 252.00 mm
Height (Metric) 288.00 mm
Depth (Metric) 460.00 mm
View More Specs

Products 4
Product Code Brand Description Resolution Price Quantity & Availability  
Product Code Brand Description Resolution Price Quantity & Availability  
17177011
View Documents
Brady™
306880
With Brady Workstation LAB Suite 300 dpi
2140.00€
1 set
Estimated Shipment: 10-01-2025
to see stock.
Add to basket
 
17197011
View Documents
Brady™
306883
With Peel function and Brady Workstation LAB Suite 300 dpi
2355.00€
1 set
Estimated Shipment: 10-01-2025
to see stock.
Add to basket
 
17117021
View Documents
Brady™
306886
With Brady Workstation LAB Suite 600 dpi
2355.00€
1 set
Estimated Shipment: 13-12-2024
to see stock.
Add to basket
 
17137021
missing translation for 'viewDocuments'
Brady™
306889
With Peel function and Brady Workstation LAB Suite 600 dpi
2570.00€
1 set
Estimated Shipment: 10-01-2025
to see stock.
Add to basket
 
Description

Description

  • Industrial thermal transfer benchtop printer
  • Ideal for customers requiring reliable high volume printing on lots of different materials within the following markets:
    • Aerospace
    • Defence and Mass Transit
    • Electronics
    • Automotive
    • Logistics
    • Electrical
    • Voice-Datacom
    • LAB
  • It guarantees accurate printing on sleeves, tags, labels, tapes, cable markers and much more
  • The printer comes with the Brady Workstation Laboratory Identification Software suite enabling you to immediately start designing professional labels
  • This suite combines frequently used software apps to create laboratory identification labels
Specifications

Specifications

Color Touchscreen
252.00 mm
460.00 mm
Monochrome
Thermal Transfer
288.00 mm
460.00 x 252.00 x 288.00 mm
AC Adaptor
Videos
SDS
Documents

Documents

Certificates