missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyPrinter i7100
The BradyPrinter i7100 industrial thermal transfer benchtop printer is ideal for reliable high volume and accurate printing on sleeves, tags, labels, tapes, cable markers and more.
Brand: Brady™ 322870
Description
- Print on the widest range of materials with confidence, including difficult to print materials
- Peel configuration automatically peels labels from the liner
- Prints ultra-sharp on labels as small as 4 mm with high accuracy
- Designed to print thousands of labels per day, everyday
- Easy-to-use touch screen interface to adjust printer settings quickly and easily
- Ships with a licence for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.
Specifications
Printer Kit | |
Color LCD | |
Direct Thermal, Thermal Transfer | |
9.9 in. | |
251.46 mm | |
289.56 mm | |
Monocolour | |
Brady Workstation Suite | |
256 MB RAM, 50 MB IFFS Flash, SD card up to 512 GB | |
150.00 mm/sec. | |
Brady Workstation, Windows | |
Windows™ 7, Windows™ 8, Windows™ 10, Windows™ Server 2012, Windows™ Server 2012 R2, Windows™ Server 2016 | |
10 kg | |
2 years | |
100/240 V | |
i7100-300-EU-BWS |
Blue, Gray | |
Plastic | |
18.1 in. | |
459.74 mm | |
11.4 in. | |
459.74 x 251.46 x 289.56 mm | |
50.80 x 91.44 mm | |
English, Spanish, German, French, Dutch | |
i7100-300-EU-BWS | |
300 dpi | |
Ethernet, I/O connection, Bluetooth (optional), Wi-Fi (optional), Serial, USB | |
22.05 lb. | |
CE, FCC class A, FCC class CB, CCC, UL | |
AC Adaptor | |
None | |
EU |