missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-Laminating Vinyl Wire Markers

Product Code. 11707304
Click to view available options
Dimensions (LxW):
0.5 x 0.75 in.
0.5 x 1.5 in.
0.75 x 1 in.
0.75 x 1.5 in.
1 x 1 in.
1 x 1.5 in.
1 x 2.5 in.
1 x 4 in.
1.5 x 1.5 in.
1.5 x 4 in.
85.73 x 25.40 mm
Format:
Cartridge
Label
Quantity:
100/Roll
250/Pk.
500/Pk.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11707304

Brand: Brady™ 115093

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

For use with BMP™71 Label Maker

  • Use for wire and cable identification
  • Use in laboratories for vial identification
  • Protected are offers excellent chemical and abrasion resistance
  • Non-printed area wraps around and overlaminated printed text
  • Color: White

Order Info

Additional sizes and colors available. Contact your Fisher Safety Customer Service Representative for ordering information.

Specifications

Certifications/Compliance UL, RoHS 2005/618/EC, MCV RoHS 2002/95/EC
Description BMP71 Label Printer Labels
Adhesive Type Acrylic, Permanent
Color White, Translucent
Finish Matte
Format Label
Material Vinyl
Product Type Wire Marker Label
For Use With (Equipment) Communications cables, panel identification, voice/data identification, wire and cable marking
Labels per Row 1
Quantity 250/Pk.
Shape Square
Temperature Range (English) -40 to 158°F
Temperature Range (Metric) -40°C to +70°C
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 41.28 mm
Wire Gauge 7 to 0 AWG
Dimensions (LxW) 1.5 x 1.5 in.
Width (English) 1.5 in.
Width (Metric) 38.10 mm
Height (English) 1.5 in.
Height (Metric) 3.8 cm
Height (Metric) Printable Area 12.70 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.