missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyBondz™ BMP71 Thermal Transfer Portable Printer Labels

Product Code. 11735703
Click to view available options
Dimensions (LxW):
12.70 x 25.40 mm
5.08 x 16.51 mm
6.35 x 19.05 mm
6.99 x 12.70 mm
9.53 x 25.40 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11735703

Brand: Brady™ 115116

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Used to identify property from components to finished products

  • White glossy polyester
  • Available in various sizes

Applications:

Asset Tracking, Barcoding, Component ID, Equipment ID, General Identification, General Purpose ID, Patch Panel - ID Port, Rating Plates, Through Hole - Top

Specifications

Certifications/Compliance UL Recognised; CSA Accepted; AGA Approved; Halogen Free (DIN VDE 0472/part 815)
Description BMP71 Label Printer Labels
Adhesive Type Permanent Acrylic
Color White
Finish Gloss
Material Polyester (B-423)
Product Type BradyBondz Label
For Use With (Application) Asset Tracking, Barcoding, Bottles, Component ID, Conical Tube, Deep Well Plate, Equipment ID, General Purpose ID, Petri Dish, Rating Plates, Through Hole - Top
For Use With (Equipment) BMP™71 Portable Thermal Transfer Printer
Quantity 750/Roll
Shape Rectangle
Size (English) 0.65 x 0.2 in.
Size (Metric) 16.5 x 5.08 mm
Temperature Range (Metric) -70°C to +110°C
Thickness (Metric) 0.076 mm
Vertical Repeat (Metric) 8.26 mm
Dimensions (LxW) 5.08 x 16.51 mm
Width (English) 0.65 in.
Width (Metric) 16.5 mm
Height (English) 0.2 in.
Height (Metric) 5.08 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.