missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP51/BMP53/BMP41 Label Maker Cartridge: B-422 Polyester

Product Code. 11982762
Click to view available options
Dimensions (LxW):
0.5 x 1.5 in.
1 x 0.5 in.
1 x 1 in.
1.5 x 0.75 in.
25 ft. x 0.475 in.
25 ft. x 0375 in.
25 ft. x 1 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11982762

Brand: Brady™ 143240

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

For use in commercial and industrial applications

  • Permanent adhesive, for powder-coated/textured surfaces
  • Available in various sizes

Specifications

Certifications/Compliance UL Recognised; CSA Accepted
Description BMP41/BMP51/BMP53 Labelmaker Labels
Adhesive Type Permanent Acrylic
Coating Powder
Color Black, White
Finish Gloss
Material Polyester (B-422)
Product Type Label Maker Cartridge
Labels per Row 1
Quantity 1 Roll
Size (English) 0.475 in. x 25 ft.
Size (Metric) 12.1mm x 7.6m
Temperature Range (Metric) -40°C to +100°C
Thickness (Metric) 0.102 mm
Dimensions (LxW) 25 ft. x 0.475 in.
Length (English) 25 ft.
Length (Metric) 7.6 m
Width (English) 0.475 in.
Width (Metric) 12.1 mm
Height (Metric) 7.6 m
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.