missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ CAUTION Pre-Printed Pre-Cut Blank Sign Headers

Product Code. 11757254
Click to view available options
Dimensions (L x W):
2.25 x 3 in.
4 x 6 in.
5.7 H x 7.6 cm W
Color:
Black on Yellow
Yellow on White
Quantity:
175/Pk.
300/Pk.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11757254

Brand: Brady™ B3025595OSHACA

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

BBP™ CAUTION Pre-Printed Pre-Cut Blank Sign Headers are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

  • Pre-printed headers result in multicolor header signs using a single, black print pass
  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime

Specifications

Certifications/Compliance ASME ANSI Z535, OSHA 1910.145
Finish Gloss
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Material Vinyl
Quantity 175/Pk.
Adhesive Type Permanent Acrylic
Description Pre-Printed Pre-Cut Blank Sign headers for BBP3x Printers
For Use With (Application) Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels
Height (English) 4 in.
Height (Metric) 152.00 mm
Max. Temperature (English) 180°F
Min. Temperature (English) -40°F
Thickness 0.004 in.
Width (English) 6 in.
Width (Metric) 152.4 mm
Temperature Range (Metric) -40°C to 82°C
Temperature Range (English) -40°F to 180 °F
Languages English
Dimensions (L x W) 4 x 6 in.
Displayed Text CAUTION
Product Type Indoor/Outdoor Tape
Color Black on Yellow
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.