missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mutexil™ Charlotte Disposable Round Caps
Click to view available options
Diameter (Metric):
24 cm
48 cm
53 cm
Product Type:
Bouffant
Quantity:
1000/Pk.
500/Pk.
Description
- Round
- Polypropylene
- Non-woven
- White
Specifications
Specifications
Product Type | Bouffant |
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Design Type | Round |
Quantity | 500/Pk. |
Diameter (Metric) | 48 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction