missing translation for 'onlineSavingsMsg'
Learn More

B2M™ Bottle Brushes

Clean all types of bottles and tubes. B2M™ Bottle Brushes are available with silk, nylon or goat hair bristles for the full range of uses. Brush styles and sizes are available for efficient cleaning of any size or type of receptacle.

Brand:  B2M™ 10120

 View more versions of this product

Product Code. 12088758

  • 56.00€ / Pack of 10
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Three choices of bristles:
    • White silk bristles for general cleaning use
    • Nylon bristles are very resistant for use with aggressive substances
    • Goat hair bristles are very soft for delicate cleaning
  • A variety of tip styles, including: bound-bristle, 2 wicks, cotton and shell tips
  • For cleaning all receptacles: tubes, burettes, balls and bottles
Specifications

Specifications

Bottle Brush
Return End
General purpose cleaning, With aggressive substances
75 mm
10 Pk.
Nylon
8 mm
Mayo cannula
300 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions