Learn More
B2M™ Bottle Brushes
Clean all types of bottles and tubes. B2M™ Bottle Brushes are available with silk, nylon or goat hair bristles for the full range of uses. Brush styles and sizes are available for efficient cleaning of any size or type of receptacle.
Brand: B2M™ 10089
Additional Details : Weight : 0.19800kg
Description
- Three choices of bristles:
- White silk bristles for general cleaning use
- Nylon bristles are very resistant for use with aggressive substances
- Goat hair bristles are very soft for delicate cleaning
- A variety of tip styles, including: bound-bristle, 2 wicks, cotton and shell tips
- For cleaning all receptacles: tubes, burettes, balls and bottles
Specifications
Bottle Brush | |
Return End | |
General purpose cleeaning | |
110 mm | |
10 Pk. |
Silk | |
25 mm | |
Burette | |
600 mm |