missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B2M™ Bottle Brushes
Clean all types of bottles and tubes. B2M™ Bottle Brushes are available with silk, nylon or goat hair bristles for the full range of uses. Brush styles and sizes are available for efficient cleaning of any size or type of receptacle.
Brand: B2M™ 10020
Description
- Three choices of bristles:
- White silk bristles for general cleaning use
- Nylon bristles are very resistant for use with aggressive substances
- Goat hair bristles are very soft for delicate cleaning
- A variety of tip styles, including: bound-bristle, 2 wicks, cotton and shell tips
- For cleaning all receptacles: tubes, burettes, balls and bottles
Specifications
Bottle Brush | |
Bound Bristle Tip | |
General purpose cleeaning | |
120 mm | |
10 Pk. |
Silk | |
50 mm | |
Bottle | |
500 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction