missing translation for 'onlineSavingsMsg'
Learn More

B2M™ Bottle Brushes

Clean all types of bottles and tubes. B2M™ Bottle Brushes are available with silk, nylon or goat hair bristles for the full range of uses. Brush styles and sizes are available for efficient cleaning of any size or type of receptacle.

Brand:  B2M™ 10781

 View more versions of this product

Product Code. 11768632

  • 83.00€ / Pack of 10
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Three choices of bristles:
    • White silk bristles for general cleaning use
    • Nylon bristles are very resistant for use with aggressive substances
    • Goat hair bristles are very soft for delicate cleaning
  • A variety of tip styles, including: bound-bristle, 2 wicks, cotton and shell tips
  • For cleaning all receptacles: tubes, burettes, balls and bottles
Specifications

Specifications

Bottle Brush
Bound Bristle Tip
General purpose cleaning, With aggressive substances
120 mm
10 Pk.
Nylon
50 mm
Bottle
400 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.