missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Custom Cleaned Clear Boston Round Bottles

Product Code. 11764289
Click to view available options
Capacity (Metric):
30 mL
60 mL
250 mL
500 mL
1000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Ideal storage for solvents, chemicals and samples. Fisherbrand™ Custom Cleaned Clear Boston Round Bottles are manufactured from clear soda glass.

  • Narrow mouth
  • Pre-cleaned for visible particulates using deionised water
  • With white polypropylene cap with PTFE faced foamed polyethylene liner
TRUSTED_SUSTAINABILITY

Specifications

Capacity 2.02 oz., 60mL
Capacity (Metric) 60 mL
Capacity (English) 2.02 oz.
Cleaning Procedure USP purified Water
Color Clear
Material Soda Lime Glass
Length (Metric) 76mm
Quantity 24/PK.
Closure Color White
Liner Material PTFE/Polyethylene
Closure Included Yes
Mouth Narrow
Shape Round
Product Type Boston Round Bottle
Closure Liner Polyethylene
Closure Material PTFE
Closure Size 20-400 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'