missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Borosilicate Glass Narrow Neck Erlenmeyer Flasks

Product Code. 11992203 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
200 mL
250 mL
300 mL
500 mL
1000 mL
2000 mL
3000 mL
5 L
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 11992203

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Constructed of borosilicate glass. Fisherbrand™ Borosilicate Glass Narrow Neck Erlenmeyer Flasks are conical and graduated.

  • Graduated
  • ISO 1773
  • Borosilicate glass
  • Conical
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 1773
Diameter (Metric) Outer Neck 50 mm
Capacity (Metric) 3000 mL
Material Borosilicate Glass
Height (Metric) 310 mm
Shape Conical
Graduated Yes
Mouth Style Narrow
Diameter (Metric) Outer 187 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.