missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Borosilicate Low Form Heavy Duty Beaker, with Spout
Click to view available options
Capacity (Metric):
600 mL
Specifications
Specifications
Accuracy | ±5% |
Capacity (English) | 20.28 oz. |
Diameter (English) Outer | 3.42 in. |
Diameter (Metric) Outer | 8.7 cm |
Capacity (Metric) | 600 mL |
Material | Borosilicate Glass |
For Use With (Application) | For Measuring and Mixing Liquids |
Graduation Range | 50 to 500 mL |
Height (English) | 4.8 in. |
Height (Metric) | 12.2 cm |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Documents
Scientific Resources
Catalogs
KIM001 Kimble Chase 08 09 Catalog
File size: 57.1 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Borosilicate Low Form Heavy Duty Beaker, with Spout >
Spot an opportunity for improvement?Share a Content Correction