missing translation for 'onlineSavingsMsg'
Learn More

Rogo Sampaic™ Glass Coverslips

Product Code. 13276718
Click to view available options
Length (Metric):
12 mm
14 mm
18 mm
22 mm
24 mm
Material:
Borosilicate Glass
Soda Lime Glass
Quantity:
100/Pk.
200/Pk.
Unit Size:
Pack of 100
Pack of 200

Product Code. 13276718

Brand: Rogo Sampaic™ BPD011

Only null left
Add to basket
Edge
Add to basket

Preserve and protect specimens on slides.

  • Available in a range of sizes
  • Corrosion-free and resistant to thermal shock

Specifications

Product Type Coverslip
Shape Rectangle and Square
Material Soda Lime Glass
Length (Metric) 12 mm
Quantity 100/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.