missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rogo Sampaic™ Glass Coverslips
Click to view available options
Length (Metric):
12 mm
14 mm
18 mm
22 mm
24 mm
Material:
Borosilicate Glass
Soda Lime Glass
Quantity:
100/Pk.
200/Pk.
Unit Size:
Pack of 100
Pack of 200
Description
- Available in a range of sizes
- Corrosion-free and resistant to thermal shock
Specifications
Specifications
| Product Type | Coverslip |
| Shape | Rectangle and Square |
| Material | Borosilicate Glass |
| Length (Metric) | 24 mm |
| Quantity | 100/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction