missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rogo Sampaic™ Class B Glass Burettes
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Unit Size:
Each
Description
- With funnel
- Straight glass faucet
- Permanent red graduation marks
- Corrosion-free and resistant to thermal shock
Specifications
Specifications
| Capacity (Metric) | 10 mL |
| Material | Borosilicate Glass |
| Graduations | 0.1 mL |
| Tolerance | ±0.05 mL |
| Type | Buret |
| Class | Class B |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction