missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Temperature Probes K and SMP-Connector
missing translation for 'orderingAttributeHoverText'
Length (Metric):
300 mm (340 mm Overall)
500 mm (560 mm Overall)
Length (English):
12 in.
20 in.
missing translation for 'unitSize'
Each
Description
- Thermocouple K (Ni Cr + Ni) in a PTFE-encapsulated stainless steel tube
- Temperature probe with pointed tip
- Collar ring diameter: 12 mm
- With green PFA-coated cable (length: 1.5 m) and SMP-connector
- Typical response times: T 50: ca. 25 s, T 90: ca. 59 s
Specifications
Specifications
| Material | Stainless Steel |
| Length (English) | 12 in. |
| Length (Metric) | 300 mm (340 mm Overall) |
| Diameter (Metric) Process Tube | 8 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction