missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Magnetic Stirrer Heads (P-MRK) Rodaviss

Magnetic Stirrer Heads (P-MRK) Rodaviss consists of capsuled drive shaft with ball bearings, rotor and lower bearing, hollow shaft, screw cap, power transmission.

Brand:  Bohlender™ C540-10

 View more versions of this product

Product Code. 17117154

  • 1840.00€ / Each
Estimated Shipment: 04-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ideal stirrer head for PTFE-jacketed stirrer shafts from BOLA™
  • Consists of capsuled drive shaft (stainless steel) with ball bearings, rotor and lower bearing made of PEEK compound and a hollow shaft made of Hastelloy
  • Power transmission up to 90 Ncm
  • Drive shaft O.D.: 50 mm
  • Parts coming into contact with medium are metal-free
  • Requires little space due to compact construction
  • No leakage or memory effects due to non-porous, welded rotor
  • Compression fittings made of PEEK compound for safe fixing of stirrer shaft and optimum power transmission
  • Joint cone with Rodaviss fixing system for easy locking and unlocking of ground joint connections with Rodaviss thread
  • Rodaviss screw cap, sealing ring and expanding ring are included in the scope of delivery
  • Excellent chemical resistance
  • No grease required, safe to run dry
  • Drive shaft fixed for your safety
  • High durability and easy disassembly of all parts for cleaning
Specifications

Specifications

0.39 in.
5.7 in.
95 mm
Ground Joint NS 29/32
10 mm
145 mm
Maximum 1500 rpm
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.